https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-14-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjh8aW1hZ2UvanBlZ3xhRGxtTDJnM015OHhNREl6TlRnM05UY3lNVEkwTmk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNVFJmTXpBd2VETXdNQzVxY0djfDkzYjZkNDFjOTJiMzQ0NTcxZDBiZjdiZjEwNTJlMTUxOTQ0NzdmYjJlMTk3YzY4ZmQyMTIwZWVlZWM4NjQxNjk
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-14-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjh8aW1hZ2UvanBlZ3xhRGxtTDJnM015OHhNREl6TlRnM05UY3lNVEkwTmk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNVFJmTXpBd2VETXdNQzVxY0djfDkzYjZkNDFjOTJiMzQ0NTcxZDBiZjdiZjEwNTJlMTUxOTQ0NzdmYjJlMTk3YzY4ZmQyMTIwZWVlZWM4NjQxNjk
SKF
SKF
PHF FX10-60X90
SKF SKF
Description
PHF FX10-60X90 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 60MM Bore; 90MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Part #
PHF FX10-60X90
BDI #
1290455
Details
72.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-60X90/p/1290455
Your Price
$ 72.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.7
EAN
7316574532995
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M8
Other Features
14 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.54324
Long Description
Locking Assembly; 60MM Bore; 90MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Bore
2.362 Inch | 60 Millimeter
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

