https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
SKF
SKF
PHF FX10-95X135
SKF SKF
Description
PHF FX10-95X135 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 95MM Bore; 135MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 11.5MM Additional Length For Cap; Steel; FX10 Series; M10 Cap Screw
Part #
PHF FX10-95X135
BDI #
1290462
Details
130.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-95X135/p/1290462
Your Price
$ 130.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.6
EAN
7316574533268
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M10
Other Features
18 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
3.5274
Long Description
Locking Assembly; 95MM Bore; 135MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 11.5MM Additional Length For Cap; Steel; FX10 Series; M10 Cap Screw
Bore
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.453 Inch | 11.5 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


