https://www.bdiexpress.com/medias/INDSKFLCKASY-FX120-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDZ8aW1hZ2UvanBlZ3xhR013TDJoaVppOHhNREl6TlRnM09EUTBNRGs1TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TWpCZlUxUk1YekV5WHpNd01IZ3pNREF1YW5CbnwxNzViNWIxYjE4Nzc0MjE4NjEzYmMzYWExM2Q1NjNhYzA0MjZmMzcyYzc2NjhjMGZlMTliMTczY2JkNzFhYzkz
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX120-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDZ8aW1hZ2UvanBlZ3xhR013TDJoaVppOHhNREl6TlRnM09EUTBNRGs1TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TWpCZlUxUk1YekV5WHpNd01IZ3pNREF1YW5CbnwxNzViNWIxYjE4Nzc0MjE4NjEzYmMzYWExM2Q1NjNhYzA0MjZmMzcyYzc2NjhjMGZlMTliMTczY2JkNzFhYzkz
SKF
SKF
PHF FX120-70X105
SKF SKF
Description
PHF FX120-70X105 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 70MM Bore; 105MM Outside Diameter; Keyless Screw Locking Assembly; 35MM Length; 10MM Additional Length For Cap; Steel; FX120 Series; M10 Cap Screw
Part #
PHF FX120-70X105
BDI #
24760901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX120-70X105/p/24760901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.185
EAN
7316575655532
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX120
Cap Screw
M10
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
2.6235
Long Description
Locking Assembly; 70MM Bore; 105MM Outside Diameter; Keyless Screw Locking Assembly; 35MM Length; 10MM Additional Length For Cap; Steel; FX120 Series; M10 Cap Screw
Outside Diameter
4.134 Inch | 105 Millimeter
Bore
2.756 Inch | 70 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

