https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTR8aW1hZ2UvanBlZ3xhR1ExTDJnek15OHhNREl6TlRnNE1EQTNPVE01TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1Yek13TUhnek1EQXVhbkJufDcwZDFmMjJlOTJmYTdlZWNhODc1NjcwOTRiYmY1YjU1MTZmYTMzYmRmNzY2YzhlM2UwNDRmYWU4NzA3MThjNmU
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTR8aW1hZ2UvanBlZ3xhR1ExTDJnek15OHhNREl6TlRnNE1EQTNPVE01TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1Yek13TUhnek1EQXVhbkJufDcwZDFmMjJlOTJmYTdlZWNhODc1NjcwOTRiYmY1YjU1MTZmYTMzYmRmNzY2YzhlM2UwNDRmYWU4NzA3MThjNmU
SKF
SKF
PHF FX190-110X185
SKF SKF
Description
PHF FX190-110X185 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 110MM Bore; 185MM Outside Diameter; Keyless Screw Locking Assembly; 50MM Length; Steel; FX190 Series; M10 Cap Screw
Part #
PHF FX190-110X185
BDI #
24761583
Details
354.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX190-110X185/p/24761583
Your Price
$ 354.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
5.887
EAN
7316576830853
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX190
Cap Screw
M10
Other Features
9 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
13.00727
Long Description
Locking Assembly; 110MM Bore; 185MM Outside Diameter; Keyless Screw Locking Assembly; 50MM Length; Steel; FX190 Series; M10 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Length
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

