https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTR8aW1hZ2UvanBlZ3xhR1ExTDJnek15OHhNREl6TlRnNE1EQTNPVE01TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1Yek13TUhnek1EQXVhbkJufDcwZDFmMjJlOTJmYTdlZWNhODc1NjcwOTRiYmY1YjU1MTZmYTMzYmRmNzY2YzhlM2UwNDRmYWU4NzA3MThjNmU
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTR8aW1hZ2UvanBlZ3xhR1ExTDJnek15OHhNREl6TlRnNE1EQTNPVE01TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1Yek13TUhnek1EQXVhbkJufDcwZDFmMjJlOTJmYTdlZWNhODc1NjcwOTRiYmY1YjU1MTZmYTMzYmRmNzY2YzhlM2UwNDRmYWU4NzA3MThjNmU
SKF
SKF
PHF FX190-185X330
SKF SKF
Description
PHF FX190-185X330 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 185MM Bore; 330MM Outside Diameter; Keyless Screw Locking Assembly; 86MM Length; Steel; FX190 Series; M24 Cap Screw
Part #
PHF FX190-185X330
BDI #
24761163
Details
1636.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX190-185X330/p/24761163
Your Price
$ 1,636.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
36.78
EAN
7316576167409
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX190
Cap Screw
M24
Other Features
10 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
81.57104
Long Description
Locking Assembly; 185MM Bore; 330MM Outside Diameter; Keyless Screw Locking Assembly; 86MM Length; Steel; FX190 Series; M24 Cap Screw
Length
3.386 Inch | 86 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Bore
7.283 Inch | 185 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

