https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-7-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTJ8aW1hZ2UvanBlZ3xhR0ZqTDJnMFpTOHhNREl6TlRnNE1EZ3pNekExTkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1YemRmTXpBd2VETXdNQzVxY0djfDYwOGJiZjMyOWI3MTZkNGQ2YjZiNjJmZWY5NTNlMmYzYzk2OTkwNzk2MDNhOTFlOTRmOThhM2VhNjk4YmJkNDQ
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-7-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTJ8aW1hZ2UvanBlZ3xhR0ZqTDJnMFpTOHhNREl6TlRnNE1EZ3pNekExTkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1YemRmTXpBd2VETXdNQzVxY0djfDYwOGJiZjMyOWI3MTZkNGQ2YjZiNjJmZWY5NTNlMmYzYzk2OTkwNzk2MDNhOTFlOTRmOThhM2VhNjk4YmJkNDQ
SKF
SKF
PHF FX190-44X80
SKF SKF
Description
PHF FX190-44X80 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 44MM Bore; 80MM Outside Diameter; Keyless Screw Locking Assembly; 25.5MM Length; Steel; FX190 Series; M6 Cap Screw
Part #
PHF FX190-44X80
BDI #
24761177
Details
53.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX190-44X80/p/24761177
Your Price
$ 53.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.596
EAN
7316576705816
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX190
Cap Screw
M6
Other Features
7 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.32277
Long Description
Locking Assembly; 44MM Bore; 80MM Outside Diameter; Keyless Screw Locking Assembly; 25.5MM Length; Steel; FX190 Series; M6 Cap Screw
Outside Diameter
3.15 Inch | 80 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.004 Inch | 25.5 Millimeter
Bore
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

