https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR0l4TDJobFpTOHhNREl6TlRnNE1qTTBNRE00TWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNMTh6TURCNE16QXdMbXB3Wnd8NzRjM2QwZWYyYjI2MmEyMmIzN2I3OTJlMjg5NWZiMTkwNTgwZmQ0YzVlMTNlZWNkYTQ1NWFhMDE2ZjIxODJlNA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR0l4TDJobFpTOHhNREl6TlRnNE1qTTBNRE00TWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNMTh6TURCNE16QXdMbXB3Wnd8NzRjM2QwZWYyYjI2MmEyMmIzN2I3OTJlMjg5NWZiMTkwNTgwZmQ0YzVlMTNlZWNkYTQ1NWFhMDE2ZjIxODJlNA
SKF
SKF
PHF FX20-15X24
SKF SKF
Description
PHF FX20-15X24 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 15MM Bore; 24MM Outside Diameter; Keyless Screw Locking Assembly; 36MM Length; 6MM Additional Length For Cap; Steel; FX20 Series; M6 Cap Screw
Part #
PHF FX20-15X24
BDI #
1290483
Details
26.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX20-15X24/p/1290483
Your Price
$ 26.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.22
EAN
7316574655212
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M6
Other Features
3 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.48502
Long Description
Locking Assembly; 15MM Bore; 24MM Outside Diameter; Keyless Screw Locking Assembly; 36MM Length; 6MM Additional Length For Cap; Steel; FX20 Series; M6 Cap Screw
Outside Diameter
0.945 Inch | 24 Millimeter
Length
1.417 Inch | 36 Millimeter
Bore
0.591 Inch | 15 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

