https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREl6TlRnNE1UVTROamN4T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfDZiNTRkZDRjNjYxY2UyZDMxMjEwODhmZjA2ODQ5OTEwYzg4MzZmZGE1Njc1N2VlOGE2ZWJkYWFlMjNlYjAzZDM
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREl6TlRnNE1UVTROamN4T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfDZiNTRkZDRjNjYxY2UyZDMxMjEwODhmZjA2ODQ5OTEwYzg4MzZmZGE1Njc1N2VlOGE2ZWJkYWFlMjNlYjAzZDM
SKF
SKF
PHF FX20-60X77
SKF SKF
Description
PHF FX20-60X77 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 60MM Bore; 77MM Outside Diameter; Keyless Screw Locking Assembly; 80MM Length; 8MM Additional Length For Cap; Steel; FX20 Series; M8 Cap Screw
Part #
PHF FX20-60X77
BDI #
1290500
Details
117.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX20-60X77/p/1290500
Your Price
$ 117.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.816
EAN
7316574533244
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M8
Other Features
9 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
3.96832
Long Description
Locking Assembly; 60MM Bore; 77MM Outside Diameter; Keyless Screw Locking Assembly; 80MM Length; 8MM Additional Length For Cap; Steel; FX20 Series; M8 Cap Screw
Outside Diameter
3.031 Inch | 77 Millimeter
Length
3.15 Inch | 80 Millimeter
Bore
2.362 Inch | 60 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

