https://www.bdiexpress.com/medias/INDSKFLCKASY-FX350-STL-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzh8aW1hZ2UvanBlZ3xhREEwTDJnNE1TOHhNREl6TlRnNE16UTROekkyTWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd6TlRCZlUxUk1YelJmTXpBd2VETXdNQzVxY0djfGRiZTUzOGQwNDE2MDZiZTk2ZjA4ZmU1NTc0YTQ1Y2I4ZGRkZTkyNWQ1ZDZmNzY5MzQ4NTQxMzlmNWM3YzQ5MTA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX350-STL-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzh8aW1hZ2UvanBlZ3xhREEwTDJnNE1TOHhNREl6TlRnNE16UTROekkyTWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd6TlRCZlUxUk1YelJmTXpBd2VETXdNQzVxY0djfGRiZTUzOGQwNDE2MDZiZTk2ZjA4ZmU1NTc0YTQ1Y2I4ZGRkZTkyNWQ1ZDZmNzY5MzQ4NTQxMzlmNWM3YzQ5MTA
SKF
SKF
PHF FX350-19X35
SKF SKF
Description
PHF FX350-19X35 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 19MM Bore; 35MM Outside Diameter; Keyless Screw Locking Assembly; 21MM Length; 4MM Additional Length For Cap; Steel; FX350 Series; M4 Cap Screw
Part #
PHF FX350-19X35
BDI #
23297438
Details
25.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX350-19X35/p/23297438
Your Price
$ 25.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.083
EAN
7316576727849
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX350
Cap Screw
M4
Other Features
4 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.18298
Long Description
Locking Assembly; 19MM Bore; 35MM Outside Diameter; Keyless Screw Locking Assembly; 21MM Length; 4MM Additional Length For Cap; Steel; FX350 Series; M4 Cap Screw
Additional Length for Cap
0.157 Inch | 4 Millimeter
Length
0.827 Inch | 21 Millimeter
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


