Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHF FX400-95X135 https://www.bdiexpress.com/medias/INDSKFLCKASY-FX400-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NTh8aW1hZ2UvanBlZ3xhREZpTDJneE9DOHhNREl6TlRnNE5EUXdORGMyTmk5SlRrUlRTMFpNUTB0QlUxbGZSbGcwTURCZlUxUk1Yek13TUhnek1EQXVhbkJufGI4YjVmNzE2NDY4ZGZiZjA2YWVjNDRmNTQ4NmY5YWZlZDNkZjMyZDA0ODUyMjM1MmRlZTgzYmQxN2JlY2IxN2Q
24761433 Keyless Locking Assemblies 

SKF SKF

PHF FX400-95X135

Description

PHF FX400-95X135 KEYLESS BUSHING ; NON-RETURNABLE

Locking Assembly; 95MM Bore; 135MM Outside Diameter; Keyless Screw Locking Assembly; 78MM Length; 10MM Additional Length For Cap; Steel; FX400 Series; M10 Cap Screw

Part #

PHF FX400-95X135

BDI #
24761433

Details

514.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 514.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.973
EAN
7316576807985
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX400
Cap Screw
M10
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
8.81849
Long Description
Locking Assembly; 95MM Bore; 135MM Outside Diameter; Keyless Screw Locking Assembly; 78MM Length; 10MM Additional Length For Cap; Steel; FX400 Series; M10 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
3.071 Inch | 78 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh