https://www.bdiexpress.com/medias/INDSKFLCKASY-FX51-STL-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODZ8aW1hZ2UvanBlZ3xhR0psTDJnek15OHhNREl6TmpjME1EY3pNRGt4TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGcxTVY5VFZFeGZNVEJmTXpBd2VETXdNQzVxY0djfGY2MjMzOWU1MDI5MjYzY2ZkMDYzNDc4OGM4OTQzOTc3MDljYzE2YzE0ZGNkZGY1MTcxZDdkMTFmNjVjZDM0Nzg
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX51-STL-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODZ8aW1hZ2UvanBlZ3xhR0psTDJnek15OHhNREl6TmpjME1EY3pNRGt4TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGcxTVY5VFZFeGZNVEJmTXpBd2VETXdNQzVxY0djfGY2MjMzOWU1MDI5MjYzY2ZkMDYzNDc4OGM4OTQzOTc3MDljYzE2YzE0ZGNkZGY1MTcxZDdkMTFmNjVjZDM0Nzg
SKF
SKF
PHF FX51-150X200
SKF SKF
Description
PHF FX51-150X200 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 150MM Bore; 200MM Outside Diameter; Keyless Screw Locking Assembly; 54MM Length; 14MM Additional Length For Cap; Steel; FX51 Series; M14 Cap Screw
Part #
PHF FX51-150X200
BDI #
1290549
Details
384.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX51-150X200/p/1290549
Your Price
$ 384.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.731
EAN
7316574655526
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX51
Cap Screw
M14
Other Features
10 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
12.56635
Long Description
Locking Assembly; 150MM Bore; 200MM Outside Diameter; Keyless Screw Locking Assembly; 54MM Length; 14MM Additional Length For Cap; Steel; FX51 Series; M14 Cap Screw
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.906 Inch | 150 Millimeter
Length
2.126 Inch | 54 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


