https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0OTl8aW1hZ2UvanBlZ3xhREF4TDJobU1pOHhNREl6TmpjME16QTFOelF6T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZNekF3ZURNd01DNXFjR2N8NTE2ODBkYWY3YjVhMjk4NzhlZDY5NDZkYjRiNjI4MjgyMzRmN2NiN2Q1MDdiNjRkMTEzOGJjODA0Mzg2ZjEzZA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0OTl8aW1hZ2UvanBlZ3xhREF4TDJobU1pOHhNREl6TmpjME16QTFOelF6T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZNekF3ZURNd01DNXFjR2N8NTE2ODBkYWY3YjVhMjk4NzhlZDY5NDZkYjRiNjI4MjgyMzRmN2NiN2Q1MDdiNjRkMTEzOGJjODA0Mzg2ZjEzZA
SKF
SKF
PHF FX60-110X155
SKF SKF
Description
PHF FX60-110X155 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 110MM Bore; 155MM Outside Diameter; Keyless Screw Locking Assembly; 100MM Length; 12MM Additional Length For Cap; Steel; FX60 Series; M12 Cap Screw
Part #
PHF FX60-110X155
BDI #
1290562
Details
492.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX60-110X155/p/1290562
Your Price
$ 492.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
6.272
EAN
7316574532841
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX60
Cap Screw
M12
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
13.66866
Long Description
Locking Assembly; 110MM Bore; 155MM Outside Diameter; Keyless Screw Locking Assembly; 100MM Length; 12MM Additional Length For Cap; Steel; FX60 Series; M12 Cap Screw
Outside Diameter
6.102 Inch | 155 Millimeter
Length
3.937 Inch | 100 Millimeter
Bore
4.331 Inch | 110 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

