Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL006X017 KE https://www.bdiexpress.com/medias/INDUSTLCKASY-KE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzd8aW1hZ2UvanBlZ3xhRFJrTDJnd01DOHhNRGMyT1RNMk9UVTVOVGt6TkM5SlRrUlZVMVJNUTB0QlUxbGZTMFZmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxiMzkwNGQwMzVmMTY5YjQzNmY5M2Q2MGE5YzYzN2IwM2MyNmQyNDVmODY2MDAyNGRiMzljOWUxNDc0Yjk3YjMz
22380050 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL006X017 KE

Description

PL006X017 KE KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 6MM Bore; 17MM Outside Diameter; 13.487MM Length; 3.023MM Additional Length; Steel; KE Series; M3 X 10 Cap Screw

Part #

PL006X017KE

BDI #
22380050

Details

102.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 102.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0097039652935
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M3 X 10
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
0.04
Long Description
Keyless Screw Locking Assembly; 6MM Bore; 17MM Outside Diameter; 13.487MM Length; 3.023MM Additional Length; Steel; KE Series; M3 X 10 Cap Screw
Outside Diameter
0.669 Inch | 17 Millimeter
Bore
0.236 Inch | 6 Millimeter
Additional Length for Cap
0.119 Inch | 3.023 Millimeter
Length
0.531 Inch | 13.487 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh