https://www.bdiexpress.com/medias/INDUSTLCKASY-RE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5N3xpbWFnZS9qcGVnfGFHTTFMMmd3TVM4eE1EYzJPVEk1TVRjek9URTJOaTlKVGtSVlUxUk1RMHRCVTFsZlVrVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGNkNDQ1MzQ2M2RiOTQyOWM3YTEzYmU4NmZiYWEwNmE4Y2VkMmZlYzBmYTlmNGM2NTY1ZWYzYWU4ZDRmMzg3YWQ
https://www.bdiexpress.com/medias/INDUSTLCKASY-RE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5N3xpbWFnZS9qcGVnfGFHTTFMMmd3TVM4eE1EYzJPVEk1TVRjek9URTJOaTlKVGtSVlUxUk1RMHRCVTFsZlVrVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGNkNDQ1MzQ2M2RiOTQyOWM3YTEzYmU4NmZiYWEwNmE4Y2VkMmZlYzBmYTlmNGM2NTY1ZWYzYWU4ZDRmMzg3YWQ
TSUBAKI
TSUBAKI
PL006X019 RE-SS
TSUBAKI TSUBAKI
Description
PL006X019 RE-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 6MM Bore; 19MM Outside Diameter; 13.487MM Length; 3.023MM Additional Length for Cap; Stainless Steel; RE Series; M3 X 10 Cap Screw
Part #
PL006X019 RE-SS
BDI #
22380052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL006X019-RE-SS/p/22380052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.027
EAN
0097039672469
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
RE
Cap Screw
M3 X 10
Other Features
3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL006X019RE-SS
Weight / LBS
0.04
Long Description
Keyless Screw Locking Assembly; 6MM Bore; 19MM Outside Diameter; 13.487MM Length; 3.023MM Additional Length for Cap; Stainless Steel; RE Series; M3 X 10 Cap Screw
Additional Length for Cap
0.119 Inch | 3.023 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.236 Inch | 6 Millimeter
Length
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

