https://www.bdiexpress.com/medias/INDUSTLCKASY-EF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESmhMMmcwWXk4eE1EYzNNRGt3T0Rrd05UVXdNaTlKVGtSVlUxUk1RMHRCVTFsZlJVWmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGVjZGEyZDliMWQyNjE4NDJkMjg0ZjEyNDZjNmJiYWQ5YWZkMjNjZGMxY2M3NGNkMTRjNjVmNmU5MDc4YmU4NzE
https://www.bdiexpress.com/medias/INDUSTLCKASY-EF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESmhMMmcwWXk4eE1EYzNNRGt3T0Rrd05UVXdNaTlKVGtSVlUxUk1RMHRCVTFsZlJVWmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGVjZGEyZDliMWQyNjE4NDJkMjg0ZjEyNDZjNmJiYWQ5YWZkMjNjZGMxY2M3NGNkMTRjNjVmNmU5MDc4YmU4NzE
TSUBAKI
TSUBAKI
PL011X014 EF
TSUBAKI TSUBAKI
Description
PL011X014 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 11MM Bore; 14MM Outside Diameter; 19.507MM Length; 4MM Additional Length for Cap; Steel; EF Series; M4 X 16 Cap Screw
Part #
PL011X014 EF
BDI #
22380062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL011X014-EF/p/22380062
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.041
EAN
0097039655318
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M4 X 16
Other Features
3 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL011X014EF
Weight / LBS
0.09
Long Description
Keyless Screw Locking Assembly; 11MM Bore; 14MM Outside Diameter; 19.507MM Length; 4MM Additional Length for Cap; Steel; EF Series; M4 X 16 Cap Screw
Bore
0.433 Inch | 11 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Length
0.768 Inch | 19.507 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

