https://www.bdiexpress.com/medias/INDUSTLCKASY-KE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzd8aW1hZ2UvanBlZ3xhRFJrTDJnd01DOHhNRGMyT1RNMk9UVTVOVGt6TkM5SlRrUlZVMVJNUTB0QlUxbGZTMFZmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxiMzkwNGQwMzVmMTY5YjQzNmY5M2Q2MGE5YzYzN2IwM2MyNmQyNDVmODY2MDAyNGRiMzljOWUxNDc0Yjk3YjMz
https://www.bdiexpress.com/medias/INDUSTLCKASY-KE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzd8aW1hZ2UvanBlZ3xhRFJrTDJnd01DOHhNRGMyT1RNMk9UVTVOVGt6TkM5SlRrUlZVMVJNUTB0QlUxbGZTMFZmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxiMzkwNGQwMzVmMTY5YjQzNmY5M2Q2MGE5YzYzN2IwM2MyNmQyNDVmODY2MDAyNGRiMzljOWUxNDc0Yjk3YjMz
TSUBAKI
TSUBAKI
PL011X024 KE
TSUBAKI TSUBAKI
Description
PL011X024 KE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 11MM Bore; 24MM Outside Diameter; 16.51MM Length; 3.988MM Additional Length; Steel; KE Series; M4 X 12 Cap Screw
Part #
PL011X024 KE
BDI #
22380064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL011X024-KE/p/22380064
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.136
EAN
0097039254634
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M4 X 12
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.09
Long Description
Keyless Screw Locking Assembly; 11MM Bore; 24MM Outside Diameter; 16.51MM Length; 3.988MM Additional Length; Steel; KE Series; M4 X 12 Cap Screw
Outside Diameter
0.945 Inch | 24 Millimeter
Additional Length for Cap
0.157 Inch | 3.988 Millimeter
Length
0.65 Inch | 16.51 Millimeter
Bore
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

