Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL016X020 EF https://www.bdiexpress.com/medias/INDUSTLCKASY-EF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESmhMMmcwWXk4eE1EYzNNRGt3T0Rrd05UVXdNaTlKVGtSVlUxUk1RMHRCVTFsZlJVWmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGVjZGEyZDliMWQyNjE4NDJkMjg0ZjEyNDZjNmJiYWQ5YWZkMjNjZGMxY2M3NGNkMTRjNjVmNmU5MDc4YmU4NzE
21849737 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL016X020 EF

Description

PL016X020 EF POWER LOCK

Keyless Screw Locking Assembly; 16MM Bore; 20MM Outside Diameter; 27MM Length; 4MM Additional Length for Cap; Steel; EF Series; M4 X 18 Cap Screw

Part #

PL016X020EF

BDI #
21849737

Details

154.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 154.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.082
EAN
0097039319715
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M4 X 18
Other Features
6 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL016X020EF
Weight / LBS
0.18
Long Description
Keyless Screw Locking Assembly; 16MM Bore; 20MM Outside Diameter; 27MM Length; 4MM Additional Length for Cap; Steel; EF Series; M4 X 18 Cap Screw
Outside Diameter
0.787 Inch | 20 Millimeter
Bore
0.63 Inch | 16 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Length
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh