Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL025X044 RE-SS https://www.bdiexpress.com/medias/INDUSTLCKASY-RE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5N3xpbWFnZS9qcGVnfGFHTTFMMmd3TVM4eE1EYzJPVEk1TVRjek9URTJOaTlKVGtSVlUxUk1RMHRCVTFsZlVrVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGNkNDQ1MzQ2M2RiOTQyOWM3YTEzYmU4NmZiYWEwNmE4Y2VkMmZlYzBmYTlmNGM2NTY1ZWYzYWU4ZDRmMzg3YWQ
22379870 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL025X044 RE-SS

Description

PL025X044 RE-SS KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 25MM Bore; 44MM Outside Diameter; 26MM Length; 5MM Additional Length for Cap; Stainless Steel; RE Series; M5 X 20 Cap Screw

Part #

PL025X044RE-SS

BDI #
22379870

Details

572.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 572.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.181
EAN
0097039675422
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
RE
Cap Screw
M5 X 20
Other Features
8 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL025X044RE-SS
Weight / LBS
0.4
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 44MM Outside Diameter; 26MM Length; 5MM Additional Length for Cap; Stainless Steel; RE Series; M5 X 20 Cap Screw
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.732 Inch | 44 Millimeter
Additional Length for Cap
0.197 Inch | 5 Millimeter
Length
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh