https://www.bdiexpress.com/medias/INDUSTLCKASY-EF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESmhMMmcwWXk4eE1EYzNNRGt3T0Rrd05UVXdNaTlKVGtSVlUxUk1RMHRCVTFsZlJVWmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGVjZGEyZDliMWQyNjE4NDJkMjg0ZjEyNDZjNmJiYWQ5YWZkMjNjZGMxY2M3NGNkMTRjNjVmNmU5MDc4YmU4NzE
https://www.bdiexpress.com/medias/INDUSTLCKASY-EF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESmhMMmcwWXk4eE1EYzNNRGt3T0Rrd05UVXdNaTlKVGtSVlUxUk1RMHRCVTFsZlJVWmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGVjZGEyZDliMWQyNjE4NDJkMjg0ZjEyNDZjNmJiYWQ5YWZkMjNjZGMxY2M3NGNkMTRjNjVmNmU5MDc4YmU4NzE
TSUBAKI
TSUBAKI
PL035X040 EF
TSUBAKI TSUBAKI
Description
PL035X040 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 35MM Bore; 40MM Outside Diameter; 31.496MM Length; 5MM Additional Length for Cap; Steel; EF Series; M5 X 25 Cap Screw
Part #
PL035X040EF
BDI #
22380140
Details
142.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL035X040-EF/p/22380140
Your Price
$ 142.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.23
EAN
0097039238870
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M5 X 25
Other Features
6 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL035X040EF
Weight / LBS
0.51
Long Description
Keyless Screw Locking Assembly; 35MM Bore; 40MM Outside Diameter; 31.496MM Length; 5MM Additional Length for Cap; Steel; EF Series; M5 X 25 Cap Screw
Length
1.24 Inch | 31.496 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
1.378 Inch | 35 Millimeter
Additional Length for Cap
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

