https://www.bdiexpress.com/medias/INDUSTLCKASY-SL-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRFE0TDJnd1lpOHhNRE0yTlRNeU1qTXpNREUwTWk5SlRrUlZVMVJNUTB0QlUxbGZVMHhmVTBSVFExOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlODNjMDhkMGRlNTJmMjI1M2FlMDc4OGI4MjYyN2NmYjFiMjc1NjQwZDg0MGQ1MGE3ZTA3NDE3OTQzY2FmZjQ
https://www.bdiexpress.com/medias/INDUSTLCKASY-SL-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRFE0TDJnd1lpOHhNRE0yTlRNeU1qTXpNREUwTWk5SlRrUlZVMVJNUTB0QlUxbGZVMHhmVTBSVFExOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlODNjMDhkMGRlNTJmMjI1M2FlMDc4OGI4MjYyN2NmYjFiMjc1NjQwZDg0MGQ1MGE3ZTA3NDE3OTQzY2FmZjQ
TSUBAKI
TSUBAKI
PL036X072SL
TSUBAKI TSUBAKI
Description
PL036X072SL POWER LOCK
Keyless Screw Locking Assembly; 36MM Bore; 72MM Outside Diameter; Keyless Shrink Disc Locking Assembly; 23.495MM Length; 4.013MM Additional Length; Steel; SL Series; M8 X 30 Cap Screw
Part #
PL036X072SL
BDI #
25164929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL036X072SL/p/25164929
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46171501
Weight / Kilogram
0
Product Group - BDI
S00266
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SL
Cap Screw
M8 X 30
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 36MM Bore; 72MM Outside Diameter; Keyless Shrink Disc Locking Assembly; 23.495MM Length; 4.013MM Additional Length; Steel; SL Series; M8 X 30 Cap Screw
Bore
1.417 Inch | 36 Millimeter
Length
0.925 Inch | 23.495 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Additional Length for Cap
0.158 Inch | 4.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


