https://www.bdiexpress.com/medias/INDUSTLCKASY-TF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0Nzd8aW1hZ2UvanBlZ3xhREkwTDJnMllpOHhNRE0yTlRNeU1UWXdPVEkwTmk5SlRrUlZVMVJNUTB0QlUxbGZWRVpmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnwxOTdmZjljZTRlYmU1ZDZiNmZhMTY2NTljNTE5MjgyNTE2NWMwZTg0NzZjNjRlNGUyYmM3ODYxZThiYzVmOTY2
https://www.bdiexpress.com/medias/INDUSTLCKASY-TF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0Nzd8aW1hZ2UvanBlZ3xhREkwTDJnMllpOHhNRE0yTlRNeU1UWXdPVEkwTmk5SlRrUlZVMVJNUTB0QlUxbGZWRVpmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnwxOTdmZjljZTRlYmU1ZDZiNmZhMTY2NTljNTE5MjgyNTE2NWMwZTg0NzZjNjRlNGUyYmM3ODYxZThiYzVmOTY2
TSUBAKI
TSUBAKI
PL040X053 TF
TSUBAKI TSUBAKI
Description
PL040X053 TF KEYLESS LOCKING DEVICE ; 40 MM ID X 53 MM OD
Keyless Screw Locking Assembly; 40MM Bore; 53MM Outside Diameter; 2.283MM Length; 5.994MM Additional Length; Steel; TF Series; M6 X 18 Cap Screw
Part #
PL040X053 TF
BDI #
21463123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL040X053-TF/p/21463123
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.01
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
TF
Cap Screw
M6 X 18
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 53MM Outside Diameter; 2.283MM Length; 5.994MM Additional Length; Steel; TF Series; M6 X 18 Cap Screw
Length
2.047 Inch | 2.283 Millimeter
Additional Length for Cap
0.236 Inch | 5.994 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

