https://www.bdiexpress.com/medias/INDUSTLCKASY-TF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0Nzd8aW1hZ2UvanBlZ3xhREkwTDJnMllpOHhNRE0yTlRNeU1UWXdPVEkwTmk5SlRrUlZVMVJNUTB0QlUxbGZWRVpmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnwxOTdmZjljZTRlYmU1ZDZiNmZhMTY2NTljNTE5MjgyNTE2NWMwZTg0NzZjNjRlNGUyYmM3ODYxZThiYzVmOTY2
https://www.bdiexpress.com/medias/INDUSTLCKASY-TF-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0Nzd8aW1hZ2UvanBlZ3xhREkwTDJnMllpOHhNRE0yTlRNeU1UWXdPVEkwTmk5SlRrUlZVMVJNUTB0QlUxbGZWRVpmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnwxOTdmZjljZTRlYmU1ZDZiNmZhMTY2NTljNTE5MjgyNTE2NWMwZTg0NzZjNjRlNGUyYmM3ODYxZThiYzVmOTY2
TSUBAKI
TSUBAKI
PL055 X 071TF
TSUBAKI TSUBAKI
Description
PL055 X 071TF KEYLESS SCREW LOCKING ASSY
Keyless Screw Locking Assembly; 55MM Bore; 71MM Outside Diameter; 80.01MM Length; 8.001MM Additional Length; Steel; TF Series; M8 X 22 Cap Screw
Part #
PL055 X 071TF
BDI #
24449058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL055-X-071TF/p/24449058
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.8
Product Group - BDI
M02234
Component
Keyless Screw Locking Assembly
Material
Steel
Series
TF
Cap Screw
M8 X 22
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 55MM Bore; 71MM Outside Diameter; 80.01MM Length; 8.001MM Additional Length; Steel; TF Series; M8 X 22 Cap Screw
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
2.795 Inch | 71 Millimeter
Length
3.15 Inch | 80.01 Millimeter
Additional Length for Cap
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

