

TSUBAKI
TSUBAKI
PL065X073 EF
TSUBAKI TSUBAKI
Description
PL065X073 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 65MM Bore; 73MM Outside Diameter; 49.022MM Length; 8MM Additional Length for Cap; Steel; EF Series; M8 X 40 Cap Screw
Part #
PL065X073EF
BDI #
22382079
Details
336.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL065X073-EF/p/22382079
Your Price
$ 336.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.09
EAN
0097039872425
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M8 X 40
Other Features
8 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL065X073EF
Weight / LBS
2.4
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 73MM Outside Diameter; 49.022MM Length; 8MM Additional Length for Cap; Steel; EF Series; M8 X 40 Cap Screw
Outside Diameter
2.874 Inch | 73 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length
1.93 Inch | 49.022 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh