

TSUBAKI
TSUBAKI
PL090X130 AD
TSUBAKI TSUBAKI
Description
PL090X130 AD KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 90MM Bore; 130MM Outside Diameter; 78.003MM Length; 10.008MM Additional Length; Steel; AD Series; M10 X 70 Cap Screw
Part #
PL090X130AD
BDI #
22381923
Details
694.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL090X130-AD/p/22381923
Your Price
$ 694.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.29
EAN
0097039690319
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M10 X 70
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
8.5
Long Description
Keyless Screw Locking Assembly; 90MM Bore; 130MM Outside Diameter; 78.003MM Length; 10.008MM Additional Length; Steel; AD Series; M10 X 70 Cap Screw
Bore
3.543 Inch | 90 Millimeter
Additional Length for Cap
0.394 Inch | 10.008 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Length
3.071 Inch | 78.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh