Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL110X155 AS-SS https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDF8aW1hZ2UvanBlZ3xhR1poTDJnMk5pOHhNRE0yTlRNeU1UYzNNekE0Tmk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMU5mTXpBd2VETXdNQzVxY0djfDMxYzE5NWQ2ZDMxNjRiYjhjZWIzM2FkOWM2Y2ZmODBiMGViNTM0NjNjZmZhYmFmOTJkMWQ3OWMxMDNjYjhjMzc
22380072 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL110X155 AS-SS

Description

PL110X155 AS-SS KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 110MM Bore; 155MM Outside Diameter; 32.995MM Length; 12.014MM Additional Length; Stainless Steel; AS Series; M12 X 30 Cap Screw

Part #

PL110X155 AS-SS

BDI #
22380072

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.27
EAN
0097039215116
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
AS
Cap Screw
M12 X 30
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
5
Long Description
Keyless Screw Locking Assembly; 110MM Bore; 155MM Outside Diameter; 32.995MM Length; 12.014MM Additional Length; Stainless Steel; AS Series; M12 X 30 Cap Screw
Outside Diameter
6.102 Inch | 155 Millimeter
Length
1.299 Inch | 32.995 Millimeter
Bore
4.331 Inch | 110 Millimeter
Additional Length for Cap
0.473 Inch | 12.014 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh