https://www.bdiexpress.com/medias/INDUSTLCKASY-SL-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRFE0TDJnd1lpOHhNRE0yTlRNeU1qTXpNREUwTWk5SlRrUlZVMVJNUTB0QlUxbGZVMHhmVTBSVFExOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlODNjMDhkMGRlNTJmMjI1M2FlMDc4OGI4MjYyN2NmYjFiMjc1NjQwZDg0MGQ1MGE3ZTA3NDE3OTQzY2FmZjQ
https://www.bdiexpress.com/medias/INDUSTLCKASY-SL-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRFE0TDJnd1lpOHhNRE0yTlRNeU1qTXpNREUwTWk5SlRrUlZVMVJNUTB0QlUxbGZVMHhmVTBSVFExOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlODNjMDhkMGRlNTJmMjI1M2FlMDc4OGI4MjYyN2NmYjFiMjc1NjQwZDg0MGQ1MGE3ZTA3NDE3OTQzY2FmZjQ
TSUBAKI
TSUBAKI
PL165X290 SL
TSUBAKI TSUBAKI
Description
PL165X290 SL KEYLESS LOCK BUSHING
Keyless Shrink Disc Locking Assembly; 165MM Bore; 290MM Outside Diameter; 71MM Length; 10MM Additional Length for Cap; Steel; SL Series; M16 X 55 Cap Screw
Part #
PL165X290 SL
BDI #
22380102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL165X290-SL/p/22380102
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.36
EAN
0097039766441
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SL
Cap Screw
M16 X 55
Other Features
8 Locking Screws | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL165X290SL
Weight / LBS
48
Long Description
Keyless Shrink Disc Locking Assembly; 165MM Bore; 290MM Outside Diameter; 71MM Length; 10MM Additional Length for Cap; Steel; SL Series; M16 X 55 Cap Screw
Outside Diameter
11.417 Inch | 290 Millimeter
Length
2.795 Inch | 71 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

