Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL195X350 SL https://www.bdiexpress.com/medias/INDUSTLCKASY-SL-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRFE0TDJnd1lpOHhNRE0yTlRNeU1qTXpNREUwTWk5SlRrUlZVMVJNUTB0QlUxbGZVMHhmVTBSVFExOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlODNjMDhkMGRlNTJmMjI1M2FlMDc4OGI4MjYyN2NmYjFiMjc1NjQwZDg0MGQ1MGE3ZTA3NDE3OTQzY2FmZjQ
22380110 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL195X350 SL

Description

PL195X350 SL KEYLESS LOCK BUSHING ; POR

Keyless Shrink Disc Locking Assembly; 195MM Bore; 350MM Outside Diameter; 86.004MM Length; 10MM Additional Length for Cap; Steel; SL Series; M16 X 65 Cap Screw

Part #

PL195X350 SL

BDI #
22380110

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.62
EAN
0097039767097
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SL
Cap Screw
M16 X 65
Other Features
12 Locking Screws | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL195X350SL
Weight / LBS
90
Long Description
Keyless Shrink Disc Locking Assembly; 195MM Bore; 350MM Outside Diameter; 86.004MM Length; 10MM Additional Length for Cap; Steel; SL Series; M16 X 65 Cap Screw
Bore
7.677 Inch | 195 Millimeter
Outside Diameter
13.78 Inch | 350 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
3.386 Inch | 86.004 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh