Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL2JKE https://www.bdiexpress.com/medias/INDUSTLCKASY-KE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzd8aW1hZ2UvanBlZ3xhRFJrTDJnd01DOHhNRGMyT1RNMk9UVTVOVGt6TkM5SlRrUlZVMVJNUTB0QlUxbGZTMFZmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxiMzkwNGQwMzVmMTY5YjQzNmY5M2Q2MGE5YzYzN2IwM2MyNmQyNDVmODY2MDAyNGRiMzljOWUxNDc0Yjk3YjMz
21463157 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL2JKE

Description

PL2JKE KEYLESS LOCKING ASSEMBLY ; 2.625" BORE 3.5" OD STEEL

Keyless Screw Locking Assembly; 2-5/8" Bore; 3-1/2" Outside Diameter; 1-23/64" Length; 0.237" Additional Length for Cap; Steel; KE Series; M6 X 25 Cap Screw

Part #

PL2JKE

BDI #
21463157

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.64
EAN
0097039974006
Product Group - BDI
F00234
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M6 X 25
Other Features
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL2JKE
Weight / LBS
1.41
Long Description
Keyless Screw Locking Assembly; 2-5/8" Bore; 3-1/2" Outside Diameter; 1-23/64" Length; 0.237" Additional Length for Cap; Steel; KE Series; M6 X 25 Cap Screw
Bore
2.625 Inch | 66.675 Millimeter
Length
1.358 Inch | 34.5 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh