https://www.bdiexpress.com/medias/INDUSTLCKASY-AE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFEQTFMMmd5T0M4eE1EYzNNREl6TXpBek1qY3pOQzlKVGtSVlUxUk1RMHRCVTFsZlFVVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGMxNzkyMzE1YjQyZDQ5MmExZTVkYjQ2NTVlZDVkNGVhYTQ4OGE5M2YyNThkYjNkZDkwNDI2MTJhYTc2MmI4MGI
https://www.bdiexpress.com/medias/INDUSTLCKASY-AE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFEQTFMMmd5T0M4eE1EYzNNREl6TXpBek1qY3pOQzlKVGtSVlUxUk1RMHRCVTFsZlFVVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGMxNzkyMzE1YjQyZDQ5MmExZTVkYjQ2NTVlZDVkNGVhYTQ4OGE5M2YyNThkYjNkZDkwNDI2MTJhYTc2MmI4MGI
TSUBAKI
TSUBAKI
PL3-1/4 AE
TSUBAKI TSUBAKI
Description
PL3-1/4 AE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 3-1/4" Bore; 4-59/64" Outside Diameter; 1.614" Length; 0.393" Additional Length for Cap; Steel; AE Series; M10 X 25 Cap Screw
Part #
PL3DAE
BDI #
22380000
Details
258.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL3-1-4-AE/p/22380000
Your Price
$ 258.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.996
EAN
0097039503381
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AE
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL3DAE
Weight / LBS
4.4
Long Description
Keyless Screw Locking Assembly; 3-1/4" Bore; 4-59/64" Outside Diameter; 1.614" Length; 0.393" Additional Length for Cap; Steel; AE Series; M10 X 25 Cap Screw
Outside Diameter
4.921 Inch | 125 Millimeter
Length
1.614 Inch | 41 Millimeter
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

