https://www.bdiexpress.com/medias/INDUSTLCKASY-FL-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxM3xpbWFnZS9qcGVnfGFHUTJMMmczWmk4eE1EYzNNREl4TVRnek1UZ3pPQzlKVGtSVlUxUk1RMHRCVTFsZlJreGZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGRkMzc1NDdhNGJmZGE1OTJmYzJkMWUyMzJmYTE5NTBmYjM0MjU0NTk4NDhiMmU4MjMzOTk4NTVmMjMwNmQwMjc
https://www.bdiexpress.com/medias/INDUSTLCKASY-FL-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxM3xpbWFnZS9qcGVnfGFHUTJMMmczWmk4eE1EYzNNREl4TVRnek1UZ3pPQzlKVGtSVlUxUk1RMHRCVTFsZlJreGZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGRkMzc1NDdhNGJmZGE1OTJmYzJkMWUyMzJmYTE5NTBmYjM0MjU0NTk4NDhiMmU4MjMzOTk4NTVmMjMwNmQwMjc
TSUBAKI
TSUBAKI
PL7/8 FL
TSUBAKI TSUBAKI
Description
PL7/8 FL KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 7/8" Bore; 1.85" Outside Diameter; 1.075" Length; 0.237" Additional Length for Cap; Steel; FL Series; M6 X 18 Cap Screw
Part #
PLPFL
BDI #
22380036
Details
96.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL7-8-FL/p/22380036
Your Price
$ 96.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0097039474858
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FL
Cap Screw
M6 X 18
Other Features
4 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PLPFL
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 7/8" Bore; 1.85" Outside Diameter; 1.075" Length; 0.237" Additional Length for Cap; Steel; FL Series; M6 X 18 Cap Screw
Length
1.075 Inch | 27.305 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

