https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4M3xpbWFnZS9qcGVnfGFHSXhMMmd3TXk4eE1EYzNNREkxT1RNeE1qWTNNQzlKVGtSVlUxUk1RMHRCVTFsZlFWTmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDI0ODMxYjRiNjQ4OWE4ODBhODAzNzMwNWJiYzYyZGZjOTlkODJiOTA4OTVkYzM0ZjEwNGE0ODQ2OTBjNGRhNjY
https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4M3xpbWFnZS9qcGVnfGFHSXhMMmd3TXk4eE1EYzNNREkxT1RNeE1qWTNNQzlKVGtSVlUxUk1RMHRCVTFsZlFWTmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDI0ODMxYjRiNjQ4OWE4ODBhODAzNzMwNWJiYzYyZGZjOTlkODJiOTA4OTVkYzM0ZjEwNGE0ODQ2OTBjNGRhNjY
TSUBAKI
TSUBAKI
PL7 AS
TSUBAKI TSUBAKI
Description
PL7 AS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 7" Bore; 9.252" Outside Diameter; 1.732" Length; 1.101" Additional Length; Steel; AS Series; M14 X 40 Cap Screw
Part #
PL7
BDI #
22380030
Details
785.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL7-AS/p/22380030
Your Price
$ 785.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.897
EAN
0097039586384
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M14 X 40
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
13
Long Description
Keyless Screw Locking Assembly; 7" Bore; 9.252" Outside Diameter; 1.732" Length; 1.101" Additional Length; Steel; AS Series; M14 X 40 Cap Screw
Outside Diameter
9.252 Inch | 235.001 Millimeter
Bore
7 Inch | 177.8 Millimeter
Additional Length for Cap
1.101 Inch | 27.965 Millimeter
Length
1.732 Inch | 43.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

