https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4M3xpbWFnZS9qcGVnfGFHSXhMMmd3TXk4eE1EYzNNREkxT1RNeE1qWTNNQzlKVGtSVlUxUk1RMHRCVTFsZlFWTmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDI0ODMxYjRiNjQ4OWE4ODBhODAzNzMwNWJiYzYyZGZjOTlkODJiOTA4OTVkYzM0ZjEwNGE0ODQ2OTBjNGRhNjY
https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4M3xpbWFnZS9qcGVnfGFHSXhMMmd3TXk4eE1EYzNNREkxT1RNeE1qWTNNQzlKVGtSVlUxUk1RMHRCVTFsZlFWTmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDI0ODMxYjRiNjQ4OWE4ODBhODAzNzMwNWJiYzYyZGZjOTlkODJiOTA4OTVkYzM0ZjEwNGE0ODQ2OTBjNGRhNjY
TSUBAKI
TSUBAKI
PL8-1/2 AS
TSUBAKI TSUBAKI
Description
PL8-1/2 AS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 8-1/2" Bore; 11.22" Outside Diameter; 2.205" Length; 0.63" Additional Length; Steel; AS Series; M16 X 50 Cap Screw
Part #
PL8H
BDI #
22380042
Details
1085.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL8-1-2-AS/p/22380042
Your Price
$ 1,085.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
11.34
EAN
0097039586421
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M16 X 50
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
25
Long Description
Keyless Screw Locking Assembly; 8-1/2" Bore; 11.22" Outside Diameter; 2.205" Length; 0.63" Additional Length; Steel; AS Series; M16 X 50 Cap Screw
Bore
8.5 Inch | 215.9 Millimeter
Length
2.205 Inch | 56.007 Millimeter
Outside Diameter
11.22 Inch | 284.988 Millimeter
Additional Length for Cap
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

