Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHL 3.7/16 https://www.bdiexpress.com/medias/INDSKFLCKASY-SHL-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MnxpbWFnZS9qcGVnfGFHUXdMMmd6WlM4eE1EYzJPREE0T0RBd05qWTROaTlKVGtSVFMwWk1RMHRCVTFsZlUwaE1YMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDAxMWE2OWQzNTY3NGMwMGE1MTQ1MDJjN2U1ZjQwYzA2ZjE2MzI4OGIyMTUxNmEyZDJmNWNhZjJkZWIxYjNhMg
1262768 Keyless Locking Assemblies 

SKF SKF

SHL 3.7/16

Description

SHL 3.7/16 ; POR NOT STOCK IN THE US PRICE ON REQUEST

Keyless Screw Locking Assembly; 3-7/16" Bore; 3.831" Outside Diameter; 3.209" Length; Steel; SHL Series; M8 Cap Screw

Part #

SHL 3.7/16

BDI #
1262768

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.436
EAN
7316572224687
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHL
Cap Screw
M8
Other Features
8 Locking Screws | Concentric Locking | Multi Tapered Thin Locking Sleeve | Hollow Shaft Capable
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SHL 3.7/16
Weight / LBS
3.166
Long Description
Keyless Screw Locking Assembly; 3-7/16" Bore; 3.831" Outside Diameter; 3.209" Length; Steel; SHL Series; M8 Cap Screw
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
3.831 Inch | 97.3 Millimeter
Length
3.209 Inch | 81.5 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh