SKF
SKF
SHT 1.1/4
SKF SKF
Description
SHT 1.1 /4 QUICK DISCONNECT BUSHING
Keyless Screw Locking Assembly; 1-1/4" Bore; 2-7/16" Outside Diameter; 1.949" Length; Steel; SHT Series; M8 X 16 Cap Screw
Part #
SHT 1.1/4
BDI #
1306767
Details
528.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-1-1-4/p/1306767
Your Price
$ 528.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.95
EAN
7316577640765
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M8 X 16
Other Features
5 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 1.1/4
Weight / LBS
2.112
Long Description
Keyless Screw Locking Assembly; 1-1/4" Bore; 2-7/16" Outside Diameter; 1.949" Length; Steel; SHT Series; M8 X 16 Cap Screw
Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.949 Inch | 49.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


