SKF
SKF
SHT 19
SKF SKF
Description
SHT 19 QUICK DISCONNECT BUSHING
Keyless Screw Locking Assembly; 19MM Bore; 42MM Outside Diameter; 36MM Length; Steel; SHT Series; M6 X 12 Cap Screw
Part #
SHT 19
BDI #
1306789
Details
407.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-19/p/1306789
Your Price
$ 407.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.36
EAN
7316577640352
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M6 X 12
Other Features
4 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 19
Weight / LBS
0.807
Long Description
Keyless Screw Locking Assembly; 19MM Bore; 42MM Outside Diameter; 36MM Length; Steel; SHT Series; M6 X 12 Cap Screw
Outside Diameter
1.654 Inch | 42 Millimeter
Length
1.417 Inch | 36 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


