SKF
SKF
SHT 45
SKF SKF
Description
SHT 45 QUICK DISCONNECT BUSHING
Keyless Screw Locking Assembly; 45MM Bore; 70MM Outside Diameter; 63MM Length; Steel; SHT Series; M8 X 16 Cap Screw
Part #
SHT 45
BDI #
1306810
Details
812.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-45/p/1306810
Your Price
$ 812.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.2
EAN
7316577640468
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M8 X 16
Other Features
7 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 45
Weight / LBS
2.668
Long Description
Keyless Screw Locking Assembly; 45MM Bore; 70MM Outside Diameter; 63MM Length; Steel; SHT Series; M8 X 16 Cap Screw
Outside Diameter
2.756 Inch | 70 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.48 Inch | 63 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


