SKF
SKF
SHT 65
SKF SKF
Description
SHT 65 QUICK DISCONNECT BUSHING
Keyless Screw Locking Assembly; 65MM Bore; 100MM Outside Diameter; 87MM Length; Steel; SHT Series; M10 X 20 Cap Screw
Part #
SHT 65
BDI #
1306818
Details
895.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-65/p/1306818
Your Price
$ 895.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.22
EAN
7316577641427
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M10 X 20
Other Features
8 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 65
Weight / LBS
7.1
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 100MM Outside Diameter; 87MM Length; Steel; SHT Series; M10 X 20 Cap Screw
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length
3.425 Inch | 87 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh