TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 IN 1-3/16
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 IN 1-3/16 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 1-3/16" Bore; 2.159" Outside Diameter; 0-13/16" Length; 0.237" Additional Length for Cap; Steel; SLD1500 Series; M6 Cap Screw
Part #
SLD-1500-IN-1-3/16
BDI #
599014
Details
182.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-IN-1-3-16/p/599014
Your Price
$ 182.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.27
EAN
0697904980837
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M6
Other Features
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 IN 1-3/16 (30X55MM) #
Manufacturer Internal Number
98083
Weight / LBS
0.595
Long Description
Keyless Screw Locking Assembly; 1-3/16" Bore; 2.159" Outside Diameter; 0-13/16" Length; 0.237" Additional Length for Cap; Steel; SLD1500 Series; M6 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Length
0.813 Inch | 20.65 Millimeter
Outside Diameter
2.159 Inch | 54.839 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


