TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 IN 1-3/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 IN 1-3/8 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 1-3/8" Bore; 2.365" Outside Diameter; 0.787" Length; 0.237" Additional Length for Cap; Steel; SLD1500 Series; M6 Cap Screw
Part #
SLD-1500-IN-1-3/8
BDI #
599016
Details
191.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-IN-1-3-8/p/599016
Your Price
$ 191.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.3
EAN
0697904980851
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M6
Other Features
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 IN 1-3/8 (35X60MM) #
Manufacturer Internal Number
98085
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 1-3/8" Bore; 2.365" Outside Diameter; 0.787" Length; 0.237" Additional Length for Cap; Steel; SLD1500 Series; M6 Cap Screw
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.365 Inch | 60.071 Millimeter
Length
0.787 Inch | 20 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


