TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 IN 3-1/2
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 IN 3-1/2 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 3-1/2" Bore; 5.305" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Part #
SLD-1500-IN-3-1/2
BDI #
599042
Details
489.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-IN-3-1-2/p/599042
Your Price
$ 489.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.5
EAN
0697904981117
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M10
Other Features
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 IN 3-1/2
Manufacturer Internal Number
98111
Weight / LBS
3.307
Long Description
Keyless Screw Locking Assembly; 3-1/2" Bore; 5.305" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Bore
3.5 Inch | 88.9 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
5.305 Inch | 134.747 Millimeter
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


