TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1900 IN 1-5/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1900 IN 1-5/8 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 1-5/8" Bore; 2.165" Outside Diameter; 2.244" Length; 0.237" Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Part #
SLD-1900-IN-1-5/8
BDI #
599255
Details
360.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1900-IN-1-5-8/p/599255
Your Price
$ 360.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.2
EAN
0697904984842
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M6
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1900 IN 1-5/8
Manufacturer Internal Number
98484
Weight / LBS
2.646
Long Description
Keyless Screw Locking Assembly; 1-5/8" Bore; 2.165" Outside Diameter; 2.244" Length; 0.237" Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Length
2.244 Inch | 57 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


