TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1900 MM 28X39
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1900 MM 28X39 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 28MM Bore; 39MM Outside Diameter; 45MM Length; 6MM Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Part #
SLD-1900-MM-28X39
BDI #
599438
Details
258.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1900-MM-28X39/p/599438
Your Price
$ 258.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.5
EAN
0697904984514
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M6
Other Features
6 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1900 MM 28X39
Manufacturer Internal Number
98451
Weight / LBS
1.102
Long Description
Keyless Screw Locking Assembly; 28MM Bore; 39MM Outside Diameter; 45MM Length; 6MM Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Length
1.772 Inch | 45 Millimeter
Outside Diameter
1.535 Inch | 39 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


