TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1900 MM 65X84
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD-1900-MM-65X84 ; POR
Keyless Screw Locking Assembly; 65MM Bore; 84MM Outside Diameter; 75MM Length; 8MM Additional Length for Cap; Steel; SLD1900 Series; M8 Cap Screw
Part #
SLD-1900-MM-65X84
BDI #
599235
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1900-MM-65X84/p/599235
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.3
EAN
0697904984644
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M8
Other Features
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1900 MM 65X84
Manufacturer Internal Number
98464
Weight / LBS
5.071
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 84MM Outside Diameter; 75MM Length; 8MM Additional Length for Cap; Steel; SLD1900 Series; M8 Cap Screw
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


