TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 2600 IN 5-15/16
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 2600 IN 5-15/16 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 5-15/16" Bore; 7-7/8" Outside Diameter; 4.567" Length; 0.552" Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Part #
SLD-2600-IN-5-15/16
BDI #
598934
Details
2974.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-IN-5-15-16/p/598934
Your Price
$ 2,974.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
11.5
EAN
0697904980035
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M14
Other Features
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 2600 IN 5-15/16
Manufacturer Internal Number
98003
Weight / LBS
25.353
Long Description
Keyless Screw Locking Assembly; 5-15/16" Bore; 7-7/8" Outside Diameter; 4.567" Length; 0.552" Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Length
4.567 Inch | 116 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Additional Length for Cap
0.552 Inch | 14.021 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


