TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 2600 MM 130X180
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 2600 MM 130X180 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 130MM Bore; 180MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Part #
SLD 2600 MM 130X180
BDI #
598883
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-MM-130X180/p/598883
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.21
EAN
0697904979527
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M14
Other Features
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 2600 MM 130X180
Manufacturer Internal Number
97952
Weight / LBS
20.282
Long Description
Keyless Screw Locking Assembly; 130MM Bore; 180MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Length
4.567 Inch | 116 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


