TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 2600 MM 150X200
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD-2600-MM-150X200 ; POR
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Part #
SLD-2600-MM-150X200
BDI #
598885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-MM-150X200/p/598885
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
10.01
EAN
0697904979541
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M14
Other Features
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 2600 MM 150X200
Manufacturer Internal Number
97954
Weight / LBS
22.046
Long Description
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.906 Inch | 150 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Length
4.567 Inch | 116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


