TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 130X148
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 130X148 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 130MM Bore; 148MM Outside Diameter; 28MM Length; Steel; SLD350 Series
Part #
SLD-350-MM-130X148
BDI #
599471
Details
297.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-130X148/p/599471
Your Price
$ 297.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.85
EAN
0697904985412
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98541
Weight / LBS
1.867
Long Description
Keyless Split Ring Locking Assembly; 130MM Bore; 148MM Outside Diameter; 28MM Length; Steel; SLD350 Series
Outside Diameter
5.827 Inch | 148 Millimeter
Length
1.102 Inch | 28 Millimeter
Bore
5.118 Inch | 130 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


