TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 15X19
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 15X19 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 15MM Bore; 19MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Part #
SLD-350-MM-15X19
BDI #
599276
Details
38.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-15X19/p/599276
Your Price
$ 38.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.004
EAN
0697904985061
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98506
Weight / LBS
0.009
Long Description
Keyless Split Ring Locking Assembly; 15MM Bore; 19MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Bore
0.591 Inch | 15 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Length
0.248 Inch | 6.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


