TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 20X25
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 20X25 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 20MM Bore; 25MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Part #
SLD-350-MM-20X25
BDI #
599281
Details
40.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-20X25/p/599281
Your Price
$ 40.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.008
EAN
0697904985115
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98511
Weight / LBS
0.018
Long Description
Keyless Split Ring Locking Assembly; 20MM Bore; 25MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Outside Diameter
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.248 Inch | 6.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


