TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 S MM 22X26
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 S MM 22X26 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 22MM Bore; 26MM Outside Diameter; 6.3MM Length; Steel; SLD350S Series
Part #
SLD-350 S-MM-22X26
BDI #
599493
Details
48.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-S-MM-22X26/p/599493
Your Price
$ 48.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.008
EAN
0697904985634
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350S
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98563
Weight / LBS
0.018
Long Description
Keyless Split Ring Locking Assembly; 22MM Bore; 26MM Outside Diameter; 6.3MM Length; Steel; SLD350S Series
Bore
0.866 Inch | 22 Millimeter
Length
0.248 Inch | 6.3 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


